Square D 9013FHG42J59 Pressure Switch, Type 1 Enclosure, 100-200 PSI, Adjustable Range

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013FHG42J59
  • Rexel Part Number:

    199482
  • UPC:

    78590100090

Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 100 - 200 PSI, Adjustable Operating Range, 35 PSI, Fixed Differential, 220 PSI Maximum Pressure, 575 Volt AC, 2-Pole Double Throw

$ 21.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013FHG42J59

Rexel Part # 199482

UPC 78590100090

UNSPSC 39121506

Family / Style 9013

IP/NEMA Rating 1

Material Nitril

Mounting Conduit

Poles 2

Range 100-200

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch