Allen-Bradley 100-C09B400 Contactor, IEC, 9A, 4P, 480VAC Coil, 4NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C09B400
  • Rexel Part Number:

    71441
  • UPC:

    66246890254

Contactor, IEC, 9 Amp, 4-Pole, 480 Volt AC Coil, 4 Normally Open, Contacts

$ 113.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C09B400

Rexel Part # 71441

UPC 66246890254

UNSPSC 39121529

Amps 9

Family / Style 100-C

Poles 4

Type Contactor

Volts AC Control 480

Place your Will Call order by clicking the cart button next to the appropriate Branch