Allen-Bradley 100-C09SD10 Contactor, IEC, 9A, 3P, 127VAC Coil, 1NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C09SD10
  • Rexel Part Number:

    252034
  • UPC:

    61132011378

Contactor, IEC, 9 Amp, 3-Pole, 127 Volt AC Coil, 1 Normally Open, Auxiliary Contact

$ 130.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C09SD10

Rexel Part # 252034

UPC 61132011378

UNSPSC 39121529

Amps 9

Family / Style 100-C

Poles 3

Type Contactor

Volts AC Control 127

Place your Will Call order by clicking the cart button next to the appropriate Branch