Allen-Bradley 100-C30KJ00 Contactor, IEC, 30A, 3P, 24VAC Coil, No Auxiliary Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C30KJ00
  • Rexel Part Number:

    85835
  • UPC:

    66207259343

Contactor, IEC, 30 Amp, 3-Pole, 24 Volt AC Coil, No Auxiliary Contact

$ 213.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C30KJ00

Rexel Part # 85835

UPC 66207259343

UNSPSC 39121529

Amps 30

Family / Style 100-C

Poles 3

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch