Allen-Bradley 100-C72KD10 Contactor, IEC, 72A, 3P, 110VAC Coil, 1NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C72KD10
  • Rexel Part Number:

    77274
  • UPC:

    66246862484

Contactor, IEC, 72 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open Auxiliary Contact

$ 404.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C72KD10

Rexel Part # 77274

UPC 66246862484

UNSPSC 39121529

Amps 72

Family / Style 100-C

Poles 3

Type Contactor

Volts AC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch