Allen-Bradley 100-C85KD00 Contactor, IEC, 85A, 3P, 110VAC Coil, No Auxiliary Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C85KD00
  • Rexel Part Number:

    107619
  • UPC:

    66207261847

Contactor, IEC, 85 Amp, 3-Pole, 110 Volt AC Coil, No Auxiliary Contacts

$ 475.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C85KD00

Rexel Part # 107619

UPC 66207261847

UNSPSC 39121529

Amps 85

Family / Style 100-C

Poles 3

Type Contactor

Volts AC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch