Allen-Bradley 1232X-CNB-A1J-25R Pump Panel, NEMA 2, 45A, 480VAC Coil, Disconnect Switch, NEMA 3R

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1232X-CNB-A1J-25R
  • Rexel Part Number:

    349378
  • UPC:

    66207297544

Pump Panel, NEMA 2, 45 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips

$ 3,143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1232X-CNB-A1J-25R

Rexel Part # 349378

UPC 66207297544

UNSPSC 39121521

Amps 45

Family / Style 1232X

IP/NEMA Rating 3R

Poles 3

Size 2

Type Pump Panel

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch