Allen-Bradley 140G-G3C3-C60 Breaker, Molded Case, 60A, 3P, 600Y/347VAC, G3 Frame, 35kAIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140G-G3C3-C60
  • Rexel Part Number:

    654297
  • UPC:

    88563044656

Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact

$ 563.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140G-G3C3-C60

Rexel Part # 654297

UPC 88563044656

UNSPSC 39121616

Amps 60

Family / Style 140G

Interrupt Rating AC 35000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600Y/347

Place your Will Call order by clicking the cart button next to the appropriate Branch