Allen-Bradley 140G-H-FCX06 Breaker, Flex Cable Operator, Non-Metallic Handle, 6' Length

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140G-H-FCX06
  • Rexel Part Number:

    639558
  • UPC:

    88563098063

Breaker, Flex Cable Operator, H Frame, Non-Metallic Handle, 6 Foot Length, NEMA 1, 3, 4, 4X

$ 521.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140G-H-FCX06

Rexel Part # 639558

UPC 88563098063

UNSPSC 39121616

Family / Style 140G

IP/NEMA Rating 1

Length 6 ft

Material Non-Metallic

Type Operator Mechanism

Place your Will Call order by clicking the cart button next to the appropriate Branch