Allen-Bradley 140M-C2E-B63-CX-KN Breaker, Motor Protection, 6.3A, C Frame, 3P, DIN Rail Mount, NO/NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140M-C2E-B63-CX-KN
  • Rexel Part Number:

    785948
  • UPC:

    781180711008

Breaker, Motor Protection, 6.3 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount, Black Lockable Knob

$ 292.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140M-C2E-B63-CX-KN

Rexel Part # 785948

UPC 781180711008

UNSPSC 39121602

Amps 6.3

Amps Range 4.00-6.3

Color Red/Yellow

Family / Style 140M

Mounting DIN Rail

Poles 3

Type Manual Motor Protector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch