Allen-Bradley 1485C-P6N5-M5 Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1485C-P6N5-M5
  • Rexel Part Number:

    43256
  • UPC:

    66246870827

Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m

$ 89.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1485C-P6N5-M5

Rexel Part # 43256

UPC 66246870827

UNSPSC 26121609

Color Gray

Family / Style DeviceNet

Gender Male/Female

Length 6 m

Material PVC

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch