Allen-Bradley 1492-ACAB005AC69 Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 0.5m, (1.64')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-ACAB005AC69
  • Rexel Part Number:

    756890
  • UPC:

    884951681378

Cable, Pre-wired, for 1769-OF4, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 15-Pin D-Shell Connector, 0.5 meter, (1.64 Foot)

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-ACAB005AC69

Rexel Part # 756890

UPC 884951681378

UNSPSC 32151902

Conductors 20

Family / Style 1492

Gauge 22

Length 0.5 m

Type Analog Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch