Allen-Bradley 1492-ACABLE030WB Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 3.0m, (9.84')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-ACABLE030WB
  • Rexel Part Number:

    152204
  • UPC:

    61132096896

Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H (Current/Hart), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 3.0 meter, (9.84 Foot)

$ 311.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-ACABLE030WB

Rexel Part # 152204

UPC 61132096896

UNSPSC 32151902

Conductors 9-Pair Twisted

Family / Style 1492

Gauge 22

Length 3.0 m

Type Analog Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch