Allen-Bradley 1492-CAB010L69 Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0 m, (3.28 ft)

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CAB010L69
  • Rexel Part Number:

    314374
  • UPC:

    66207442131

Pre-Wired Cable for 1769-OB8 Module, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connectors, 1.0 Meter ( 3.28 Foot)

$ 105.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CAB010L69

Rexel Part # 314374

UPC 66207442131

UNSPSC 32151902

Conductors 20

Family / Style 1492

Gauge 22

Length 1 m

Type Pre-Wired Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch