Allen-Bradley 1492-CABLE005X Cable, Pre-Wired, 20 Conductor, 22 AWG, 0.5m, (1.64')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE005X
  • Rexel Part Number:

    49614
  • UPC:

    66207281485

Pre-Wired Cable for Standard 1756 16-Point, I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 0.5 meter (1.64 Foot)

$ 152.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE005X

Rexel Part # 49614

UPC 66207281485

UNSPSC 32151801

Conductors 20

Family / Style 1492

Gauge 22

Length 0.5 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch