Allen-Bradley 1492-CABLE010B Cable, Pre-wired, for SLC500, 20 Conductor, 22 AWG, 1.0m (3.28')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE010B
  • Rexel Part Number:

    34374
  • UPC:

    66207268005

Pre-wired Cable, for SLC500 16-Point, DC Input Module, 20 Conductor, 22 AWG, with 1746-RTB25B, Connector, IFM 20-Pin, Connector, 1.0 meter, (3.28 Foot)

$ 110.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE010B

Rexel Part # 34374

UPC 66207268005

UNSPSC 32151801

Conductors 20

Family / Style 1492

Gauge 22

Length 5 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch