Allen-Bradley 1492-CABLE010D Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0m, (3.28')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE010D
  • Rexel Part Number:

    55495
  • UPC:

    66207265912

Pre-Wired Cable, for 1746-OW16, and -OX8, Output Modules, and Non-Narrow IFMs, 20 Conductor, 22 AWG, with 1746-RTB25C Connector, and IFM 20-Pin Connector, 1.0 meter, (3.28 Foot)

$ 110.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE010D

Rexel Part # 55495

UPC 66207265912

UNSPSC 32151801

Conductors 20

Family / Style 1492

Gauge 22

Length 1 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch