Allen-Bradley 1492-CABLE015X Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.5 m, (4.92 ft)

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE015X
  • Rexel Part Number:

    311183
  • UPC:

    61132007719

Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.5 Meter (4.92 Foot)

$ 189.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE015X

Rexel Part # 311183

UPC 61132007719

UNSPSC 32151801

Conductors 20

Family / Style 1492

Gauge 22

Length 1.5 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch