Allen-Bradley 1492-CABLE025C Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE025C
  • Rexel Part Number:

    52465
  • UPC:

    66207267698

Pre-Wired Cable, for 1746-OA16, Output Module, and Non-Relay and Non-Narrow IFMs, 20 Conductor, 22 AWG, with 1746-RTB25R Connector, and IFM 20-Pin Connector, 2.5 meter, (8.2 Foot)

$ 124.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE025C

Rexel Part # 52465

UPC 66207267698

UNSPSC 32151801

Conductors 20

Family / Style 1492

Gauge 22

Length 2.5 m

Type Pre-Wired Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch