Allen-Bradley 1492-CABLE030Y Cable, Pre-Wired, 40 Conductor, 22 AWG, 3.0m, (9.84')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE030Y
  • Rexel Part Number:

    375399
  • UPC:

    61132025564

Pre-Wired Cable, for Isolated 1756 16-Point, I/O Modules, 40 Conductors, 22AWG, with 1756-TBCH Connectors and IFM 40-Pin Connector, 3.0 meter (9.84 Foot)

$ 430.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE030Y

Rexel Part # 375399

UPC 61132025564

UNSPSC 32151902

Conductors 40

Family / Style 1492

Gauge 22

Length 3.0 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch