Allen-Bradley 1492-EBLC3 Terminal Block, End Barrier, Gray, for 1492-LC3

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-EBLC3
  • Rexel Part Number:

    21715
  • UPC:

    66207305733

Terminal Block, End Barrier, Gray, 0.10 x 1.04 x 1.81 Inch, for 1492-LC3, 50 in a Package

$ 0.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-EBLC3

Rexel Part # 21715

UPC 66207305733

UNSPSC 39121425

Color Gray

Family / Style 1492

Mounting Snap-On

Product Depth 0.1 in

Product Height 1.04 in

Product Width 1.81 in

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch