Allen-Bradley 1492-JD3-W Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, White, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JD3-W
  • Rexel Part Number:

    22762
  • UPC:

    66207305876

Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, White, 22 - 12 AWG, 2.5mm, 100 in a Package

$ 4.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JD3-W

Rexel Part # 22762

UPC 66207305876

UNSPSC 39121410

Amps 20

Color White

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch