Allen-Bradley 1492-JTC3B Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JTC3B
  • Rexel Part Number:

    23633
  • UPC:

    66207305905

Terminal Block, 2 Circuit Thermocouple, Type B/1 S-Copper, 1 E-Copper, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package

$ 12.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JTC3B

Rexel Part # 23633

UPC 66207305905

UNSPSC 39121410

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 30 - 12 AWG

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch