Allen-Bradley 1492-L35 Terminal Block, 120A, 600V, AC/DC, Gray, 12 - 2AWG, 35mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L35
  • Rexel Part Number:

    17180
  • UPC:

    66207305570

Terminal Block, 120 Amp, 600 Volt AC/DC, Gray, 12 - 2 AWG, 35 mm, 10 in a Package

$ 18.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L35

Rexel Part # 17180

UPC 66207305570

UNSPSC 39121410

Amps 120

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 30 - 12 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch