Allen-Bradley 1492-L4-W Terminal Block, 33A, 600V AC/DC, White, 26 - 10AWG, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L4-W
  • Rexel Part Number:

    24192
  • UPC:

    66207305513

Terminal Block, 33 Amp, 600 Volt AC/DC, White, 26 - 10 AWG, 4 mm, 50 in a Package

$ 1.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L4-W

Rexel Part # 24192

UPC 66207305513

UNSPSC 39121410

Amps 33

Color White

Family / Style 1492

Mounting DIN Rail

Range 26 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch