Allen-Bradley 1492-M5X12H1-10 Marker Cards, 1 -10, Snap-In, for 1492-J, L, 5mm x 12mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-M5X12H1-10
  • Rexel Part Number:

    4838
  • UPC:

    78118090181

Marker Cards, 1 - 10, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 12 mm, 120 per Card, 5 in a Package

$ 28.19 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-M5X12H1-10

Rexel Part # 4838

UPC 78118090181

UNSPSC 39131507

Family / Style 1492

Mounting Snap-On

Type Marker Cards

Place your Will Call order by clicking the cart button next to the appropriate Branch