Allen-Bradley 1492-M5X5H1-100 Marker Cards, 1-100, Snap-In, Individual, for 1492-J, L, 5mm x 5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-M5X5H1-100
  • Rexel Part Number:

    75530
  • UPC:

    78118090163

Marker Cards, 1 - 100, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 5 mm, 200 per Card, 5 in a Package

$ 33.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-M5X5H1-100

Rexel Part # 75530

UPC 78118090163

UNSPSC 39131507

Family / Style 1492

Mounting Snap-On

Type Marker Cards

Place your Will Call order by clicking the cart button next to the appropriate Branch