Allen-Bradley 1492-MCAA150 Breaker, 50A, 1P, 120/240VAC, Panel Mount, 10Ka AIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MCAA150
  • Rexel Part Number:

    46752
  • UPC:

    78118005141

Breaker, Miniature, Circuit, 50 Amp, 1 Pole, 120/240 Volt AC, Panel Mount, 10Ka AIC

$ 68.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MCAA150

Rexel Part # 46752

UPC 78118005141

UNSPSC 39121601

Amps 50

Family / Style 1492

Interrupt Rating AC 10kA

Mounting Panel Mount

Poles 1

Product Width 1 in

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch