Allen-Bradley 1492-PD3226 Distribution Block, 620A, 600V AC/DC, 3P, Aluminum, 2 In/2 Out

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-PD3226
  • Rexel Part Number:

    59677
  • UPC:

    66207231419

Distribution Block, 620 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 6 - 350 MCM, 2 Load Side Openings, 6 - 350 MCM

$ 185.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-PD3226

Rexel Part # 59677

UPC 66207231419

UNSPSC 39121410

Amps 620

Color Black

Conductors 2

Family / Style 1492

Gauge 6

Material Aluminum

Poles 3

Range 6 AWG - 350 kcmil

Type Power Distribution Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch