Allen-Bradley 1492-W10-B Terminal Block, 50A, 600V AC/DC, Blue, 10mm, Space Saver

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-W10-B
  • Rexel Part Number:

    54153
  • UPC:

    66246823554

Terminal Block, 50 Amp, 600 Volt AC/DC, Blue, 10 mm, Space Saver, 50 in a Package

$ 4.19 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-W10-B

Rexel Part # 54153

UPC 66246823554

UNSPSC 39121410

Amps 50

Color Blue

Family / Style 1492

Mounting DIN Rail

Range 22 - 8 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch