Allen-Bradley 1492-W16S Terminal Block, 85A, 600V AC/DC, Gray, 16mm, Space Saver

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-W16S
  • Rexel Part Number:

    31184
  • UPC:

    66246852240

Terminal Block, 85 Amp, 600 Volt AC/DC, Gray, 16 mm, Space Saver, 50 in a Package

$ 6.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-W16S

Rexel Part # 31184

UPC 66246852240

UNSPSC 39121410

Amps 85

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 14 - 4 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch