Allen-Bradley 1492-W3-BL Terminal Block, 20A, 600V AC/DC, Black, 2.5mm, Space Saver

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-W3-BL
  • Rexel Part Number:

    51949
  • UPC:

    66246823543

Terminal Block, 20 Amp, 600 Volt AC/DC, Black, 2.5 mm, Space Saver, 50 in a Package

$ 3.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-W3-BL

Rexel Part # 51949

UPC 66246823543

UNSPSC 39121410

Amps 20

Color Black

Family / Style 1492

Mounting DIN Rail

Range 30 - 14 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch