Allen-Bradley 1494V-DH644-A-E Disconnect Switch, Kit, 400A, 600VAC, 250VDC, Fusible, Type H

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1494V-DH644-A-E
  • Rexel Part Number:

    41477
  • UPC:

    78118070167

Disconnect switch Kit, 400 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 400 Amp Fuse Clips for Type H Fuse, Protective Fuse Cover with Door

$ 4,120.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1494V-DH644-A-E

Rexel Part # 41477

UPC 78118070167

UNSPSC 39122233

Amps 400

Class H

Family / Style 1494V

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch