Allen-Bradley 1494V-L3 Disconnect, Door Hardware Kit, Type 12, Top, Side, and Bottom

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1494V-L3
  • Rexel Part Number:

    10154
  • UPC:

    78118020895

Disconnect, Door Hardware Kit, Type 12, Top, Side, and Bottom, Enclosure Height, Greater than 60 Inch

$ 309.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1494V-L3

Rexel Part # 10154

UPC 78118020895

UNSPSC 39122233

Family / Style 1494V

IP/NEMA Rating 12

Type Hardware Kit

View similar products in this category:

Is it possible to receive a STP file of this part to insert in to my model (CAD file)? Catalog Number 1494V-L3

Asked by: Donnie
  • 2017-01-20T10:35CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_10154, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch