Allen-Bradley 150-C25NCD Motor Controller, Open Type, 25A, 600V, 3Phase,100 - 240V Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    150-C25NCD
  • Rexel Part Number:

    63144
  • UPC:

    61132064086

Motor Controller, SMC-3, Open Type, 25 Amp, 600 Volt, 3 Phase, 100 - 240 Volt AC Coil

$ 761.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 150-C25NCD

Rexel Part # 63144

UPC 61132064086

UNSPSC 39121521

Amps 25

Family / Style SMC-3

Phase 3

Type Motor Controller

Volts AC 600

Volts AC Control Range 100 - 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch