Allen-Bradley 150-F108NBDB Motor Controller, Open Type, 108A, 200 - 480V, 100 - 240VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    150-F108NBDB
  • Rexel Part Number:

    44575
  • UPC:

    66207305992

Motor Controller, SMC-Flex, Open Type, 108 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Pump Control Option

$ 4,583.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 150-F108NBDB

Rexel Part # 44575

UPC 66207305992

UNSPSC 39121521

Amps 108

Family / Style SMC-Flex

Phase 3

Type Motor Controller

Volts AC Control Range 100 - 240

Volts AC Range 200 - 480

Place your Will Call order by clicking the cart button next to the appropriate Branch