Allen-Bradley 1606-XL240E-3C Power Supply, 240W, 24 - 48VDC, 3 Phase, Conformal Coating

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1606-XL240E-3C
  • Rexel Part Number:

    28242
  • UPC:

    66207453109

Power Supply, Performance, 240 Watt, 24 - 48 Volt DC , 3 Phase, 480 Volt Ac Wide range / 600 Volt DC Input Range

$ 785.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1606-XL240E-3C

Rexel Part # 28242

UPC 66207453109

UNSPSC 39121004

Family / Style 1606

Mounting DIN Rail

Type Power Supply

Volts AC Control 480

Volts DC Range 24 - 48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch