Allen-Bradley 800FP-LMT44PQ3RQ12 AB 800FP-LMT44PQ3RQ12 22MM TWIST TO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LMT44PQ3RQ12
  • Rexel Part Number:

    536950
  • UPC:

    66207429334

AB 800FP-LMT44PQ3RQ12 22MM TWIST TO RELEASE E-STOP 800F PB

$ 147.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LMT44PQ3RQ12

Rexel Part # 536950

UPC 66207429334

UNSPSC 39122216

View similar products in this category:

Does this e-stop come with contactors and mounting pieces?

Asked by: tgarabedian
The E stop complete description includes: 800F Illuminated Mushroom Operators, Illuminated, Twist to Release, 40mm, Round Plastic (Type 4/4X/13, IP66), Red, Integrated LED (screwless), Plastic Latch Mount, 24V AC/DC, Red LED, 1 N.O. Contact(s), 2 N.C. Contact(s), Standard, Standard Pack (Qty. 1)
Answered by: Monique H
Date published: 2015-11-29
  • 2017-01-23T10:27CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_536950, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch