Burndy KA31U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KA31U
  • Rexel Part Number:

    91593
  • UPC:

    781810370209

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 350 MCM, Bolt Hole: 3/8 Inch

$ 6.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KA31U

Rexel Part # 91593

UPC 781810370209

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch