Burndy KA36U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 2 AWG to 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KA36U
  • Rexel Part Number:

    91573
  • UPC:

    781810370254

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 2 AWG to 600 MCM, Bolt Hole: 3/8 Inch

$ 14.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KA36U

Rexel Part # 91573

UPC 781810370254

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch