Burndy KA36U2N Mechanical Lug, Aluminum, 2-Hole, Rated CU/AL, 2 AWG to 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KA36U2N
  • Rexel Part Number:

    101706
  • UPC:

    781810370407

Mechanical Lug, Aluminum, 2-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch

$ 19.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KA36U2N

Rexel Part # 101706

UPC 781810370407

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch