Burndy KA40U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 300 MCM to 800 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KA40U
  • Rexel Part Number:

    101719
  • UPC:

    78181037030

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch

$ 16.04 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KA40U

Rexel Part # 101719

UPC 78181037030

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 300

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch