Burndy KKA31U2N Mechanical Lug, Aluminum, 2-Hole, Rated CU/AL, 6 AWG to 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KKA31U2N
  • Rexel Part Number:

    91559
  • UPC:

    781810370438

Mechanical Lug, Aluminum, 2-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 350 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch

$ 16.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KKA31U2N

Rexel Part # 91559

UPC 781810370438

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch