Ilsco CA5SP Al Mec 1/0-14 Cu 1/0-12 Al 10/32 T Ur Cs

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Ilsco; Clearchoice; Box Type Al/cu: Ca; Voltage Rating:2000 V; Application:tap Connector; Temperature Rating:75 Deg C; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Ul Specifications: Tested To Ul 486a-b; Material:al; Conductorrange: 1/0-14 Awg Cu, 1/0-12 Awg Al; Height: 0.6875 In; Hex Size: S In; Boss Mounting Hole Tapped Size: 10-32 In; Width: 0.5625 In; Size/style Of Boss: Square .229 In; Length: 0.6250 In

$ 3.18 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CA5SP

Rexel Part # 95929

UPC 783669022056

UNSPSC 39121408

Gauge 14

Length 5/8 in

Material Aluminum

Product Width 0.5625 in

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch