Ilsco D0980A22T Mechanical Lug, Aluminum, 1-Hole, 14 - 2 AWG

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    D0980A22T
  • Rexel Part Number:

    462670
  • UPC:

Mechanical Lug, Aluminum, 1-Hole, 1/4", 14 - 2 AWG

$ 0.52 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # D0980A22T

Rexel Part # 462670

UPC

UNSPSC 39121409

Conductors 1

Diameter 1/4 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch