Ilsco TA-1000-2N Al Mech 1000-350 9/16-1-3/4 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    TA-1000-2N
  • Rexel Part Number:

    379328
  • UPC:

    783669894868

Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: TA, 1-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.

$ 38.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # TA-1000-2N

Rexel Part # 379328

UPC 783669894868

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 500

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch