Ilsco TA-600 2 AWG-600 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    TA-600
  • Rexel Part Number:

    34354
  • UPC:

    783669892161

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.

$ 13.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # TA-600

Rexel Part # 34354

UPC 783669892161

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch