NSI Tork 6T Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 14 - 6 AWG

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    6T
  • Rexel Part Number:

    508970
  • UPC:

    66238100100

Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 6 - 14 AWG, 1/4" Stud

$ 123.74 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # 6T

Rexel Part # 508970

UPC 66238100100

UNSPSC 39121408

Conductors 1

Diameter 1/4 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch