Panduit LAMA2-14-QY Mechanical Lug, Aluminum, 1-Conductor, 14 - 2 AWG

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LAMA2-14-QY
  • Rexel Part Number:

    53041
  • UPC:

    07498359612

Mechanical Lug, Aluminum, 1-Conductor, 2 - 14 AWG, 1/4" Stud Hole, Use with Stranded Aluminum or Copper Code Conductors

$ 172.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LAMA2-14-QY

Rexel Part # 53041

UPC 07498359612

UNSPSC 39121405

Conductors 1

Diameter 1/4 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch