Panduit LAMA250-56-QY Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 250 MCM

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LAMA250-56-QY
  • Rexel Part Number:

    259325
  • UPC:

    07498359613

Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 250 MCM, 5/16" Stud Hole, Use with Stranded Aluminum or Copper Code Conductors

$ 581.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LAMA250-56-QY

Rexel Part # 259325

UPC 07498359613

UNSPSC 39121405

Conductors 1

Diameter 5/16 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch